- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 208-230/460 Volts
Dayton
Exhaust Ventilator, 208-230/460 Volts
Mfr # 7CF96
Zoro # G3275273
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,164.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
- Brand Dayton
- MFR #7CF96
- Zoro #G3275273
- Country of OriginMultiple
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Dimension E (In.) | 24-1/2 |
Dimension A (In.) | 46-1/2 |
Damper Size (In.) | 43 in |
Max. Depth (In.) | 72 in |
Bearing Size (In.) | 1 1/4 in |
Dimension D (In.) | 40-1/2 |
Dimension D | 40 1/2 in |
Dimension C (In.) | 72 |
Dimension F | 10 in |
Propeller Dia. (In.) | 42 |
Dimension F (In.) | 10 |
Dimension E | 24 1/2 in |
Dimension C | 72 in |
Height (In.) | 40-1/2 |
Dimension A | 46 1/2 in |
Dimension B (In.) | 78 |
Width (In.) | 78 |
Shaft Dia. (In.) | 1 1/4 in |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Dimension B | 78 in |
Damper Size | 42 x 42 in |
Base Width | 46 1/2 in |
Base Dimension | 46 1/2 in Square |
Overall Height | 40 1/2 in |
Overall Width | 78 in |
Hood Length | 72 in |
Base Length | 46 1/2 in |
Housing Width | 46.5 in |
Base Height | 24 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Hood Height | 16 in |
Housing Length | 46.5 in |
Blade Diameter | 42 in |
Base Diameter | Not Applicable |
Hood Width | 78 in |
Overall Length | 72 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 1 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Propeller Material | Steel |
CFM @ 0.125-In. SP | 11,308 cfm |
CFM @ 0.375-In. SP | 8,780 cfm |
Recommended Gravity Backdraft Damper Item No. | 6WRK7 |
CFM @ 0.000-In. SP | 12,702 cfm |
Max. Ambient Temp. (F) | 104 Degrees F |
Mounting Position | Horizontal |
Voltage | 208-230/460 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Type | Axial Belt Drive Downblast |
Style - Roof Ventilators | Hooded |
Motor HP | 1 |
CFM @ 0.250-In. SP | 9,489 cfm |
Motor Type | 3-Phase |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV85 |
Bearing Type | Sealed Pillow Block |
Recommended 6 3/8"H Roof Curb Item No. | 3C597 |
Phase | 3 |
Number of Blades | 6 |
Item | Axial Downblast Roof Exhaust Fan |
Motor RPM | 1,725 RPM |
Hz | 60 Hz |
Max. BHP | 1.2 hp |
Assembled/Unassembled | Unassembled |
Includes | Drive Package, Hood |
Full Load Amps | 3.1-2.8/1.4 |
Fan RPM | 533 |
Frame Material | Galvanized Steel |
Maximum Static Pressure | 1/4 in wc |
Airflow @ 0.000 in SP | 12,702 cfm |
Frequency | 60 Hz |
Speed Controllable | No |
Exhaust Airflow @ 0.000 in SP | 12,702 cfm |
Maximum Inlet Air Temperature | 104 Degrees F |
For High-Static Pressure Applications | No |
Supply Airflow @ 0.000 in SP | 12,702 cfm |
Features | Strong and Weathertight Hood |
Mount Type | Roof Curb |
Motor Horsepower | 1 hp |
Standards | UL/cUL 705 |
Includes Motor | Yes |
Motor Efficiency | Standard-Efficiency Motors |
For Air Type | Clean Air |
Mounting Orientation | Horizontal |
Exhaust Airflow @ 0.125 in SP | 11,308 cfm |
Resistance Properties | Weather Resistant |
High-Efficiency Motor | No |
Application | Factories, Large Facilities, Warehouses |
Nameplate Voltage | 208/230/460V AC |
Sound Level | 21 sones @ 0.000 in SP and 5 ft |
Blade Finish | Galvanized |
Exhaust Airflow @ 0.250 in SP | 9,489 cfm |
Drive Type | Belt Drive |
Current | 3.2-3.2/1.6 A |
Nominal Voltage | 208-230/460V AC |
Blade Material | Steel |
Safety Features | Birdscreen |
Brake Horsepower | 1 1/5 hp |
Compatible Curb Manufacturer Part Number | 3AZJ4 |
Maximum Ambient Temperature | 104 Degrees F |
Includes Drive Package | Yes |
Exhaust Airflow @ 0.375 in SP | 8,780 cfm |
Housing Material | Steel |
Base Shape | Square |
Exhaust Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Number of Speeds | 1 |
Housing Finish | Galvanized |
Maximum Fan Speed | 533 RPM |
Assembly | Unassembled |
Material | Steel Blade with Steel Housing |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Hood Type | Hinged Hood |
Motor Speed | 1,725 RPM |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,702 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF48
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF67
- DAYTON Supply Ventilator, 42 In, 208-230/460 V 7AE74
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH48
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH63
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU61
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH55
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU53
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH78
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE48
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU50
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators