Dayton
Coupling, Rigid Steel
Mfr # 3ZN47
Zoro # G3275754
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 5/8 in
- Finish black oxide
Explore More Products
- DAYTON Coupling, Rigid Steel 3ZN45
- DAYTON Coupling, Rigid Steel 3ZN69
- DAYTON Coupling, Rigid Steel 3ZN46
- DAYTON Coupling, Rigid Steel 3ZN61
- DAYTON Coupling, Rigid Steel 3ZN32
- DAYTON Coupling, Rigid Steel 6L012
- DAYTON Coupling, Rigid Steel 3ZN60
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8 in. L, 2-1/2 in. dia 2ISCC-137-137KW
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. FSR24-6-6-A
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel 2ISCC-100-075KW
- RULAND Coupling, One Piece, Bore Dia 1 In CLX-16-16-SS
- Dayton Couplings, Collars, & Adapters