Ridgid
Pipe Thread Die, 2 In, For SS, 4 Pc
Mfr # 37940
Zoro # G3275921
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 2 in
- Threads per Inch 11 1/2
- Die Material/Type High Speed Stainless Steel
- Pipe Thread Type NPT
Explore More Products
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack 37835
- RIDGID Dies, Univ 1-1/2 Nc Hs 48280
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pvc 32237
- RIDGID Dies, 161 Npt Hs 38155
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece 47770
- RIDGID Manual Pipe Threading Replacement Dies, 2" High Speed Right-Hand NPT, 4-Piece 37895
- RIDGID DIE, 6T RD CU 400 53618R
- RIDGID Dies, 12R 1-1/4 Npt Hs Lh 38075
- RIDGID DIES, 500B 16MM x 2 ISO HS REB 34117
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 38120
- RIDGID Dies, Univ 3/8 Nf Hs 48305
- Ridgid Pipe Threading Replacement Dies