Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5RTV6
Zoro # G3276156
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Stainless Steel
- Grip Range 0.063 in to 0.250 in
- Rivet Head Style Domed
- Head Dia. 0.500 in