Brady
Label Tape Roll, Metallic Silver, Labels/Roll: 1225
Mfr # B30-18-438
Zoro # G3276262
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Metallic Silver
- Width 3"
- Length 1"
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 THT-136-499-3
- BRADY RTK Label, Red/Yellow/Blue/White, 1.125 In B30-246-595-HMIG
- BRADY Label, 1 in W, Silver M6-17-7576
- BRADY Tape, White, Labels/Roll: Continuous B30C-4000-595-WT
- BRADY Label Tape Cartridge, White, 1/2" W M61C-500-483
- BRADY Label, 3/4 in W, White M7-80-488
- BRADY Printer Ribbons, Blue, 2" W, 150 ft L M7-R10000-BL
- BRADY Push Button Label, White, Labels/Roll: 500 THTEP-168-593-.5
- BRADY Label Tape Cart, White, 100ft L x 3 in.W B30C-3000-483WT-KT
- EPSON Cartridge Label, 1/4 in. W, Blk on Clear 206BCPX
- BRADY Precut Label Roll Cartridge, Clear/White M4-136-427
- Brady Safety Labels