Shop Alternate Products
This Product is Discontinued
Dayton
Hook, Alloy Steel, Plain Shank, 14000 lb. (Discontinued)
Mfr # 2YPH1
Zoro # G3276402
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 40
- Hook Attachment Type Plain Shank
- Dimension B 3-3/4"
- Dimension C 3-3/4"