- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigd Plat Caster, Rubbr, 3-1/2 in, 250 lb, C
Shop Alternate Products
This Product is Discontinued
Pegasus
Rigd Plat Caster, Rubbr, 3-1/2 in, 250 lb, C (Discontinued)
Mfr # P12R-PRP035B-12
Zoro # G3276883
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Brand Pegasus
- MFR #P12R-PRP035B-12
- Zoro #G3276883
- UPC #190735413623
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 11/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 250 lb |
Number of Wheels | 1 |
Caster Product Group | Rigid Caster |
Core Color | Gray |
Durometer | 75 Shore A |
Outside Bolt Hole Spacing | 1-3/4 in x 3-1/16 in |
Caster Plate Hole Pattern | C |
Caster Wheel Bearings | Ball |
Plate Caster Bolt Hole Pattern | C |
Standards | ICWM |
Caster Swivel Lock Type | No Lock Included |
Inside Bolt Hole Spacing | 1-3/4 in x 2-13/16 in |
Frame Material | Steel |
Caster Temp. Range Available | No |
Caster Core Material | Polyolefin |
Caster Plate Thickness | 1/8" |
Frame Finish | Zinc Plated |
Features | Corrosion Resistant |
Item | Plate Caster |
Plate Thickness | 1/8" |
Wheel Color | Gray |
Thread Guards | No |
Caster Frame Material | Steel |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polyolefin |
Load Rating Range | Light |
Non-Marking | No |
Mounting Plate Bolt Hole Pattern | C |
Wheel/Tread Hardness | 90 Shore A |
Includes Thread Guards | Yes |
Wheel/Tread Hardness Rating | Firm |
Caster Brake Type | No Brake Included |
Wheel/Tread Material | Rubber |
Number of Mounting Holes | 4 |
Tread Shape | Standard |
Wheel Bearing Type | Precision Ball |
Description
Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard