Lab Safety Supply
Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6
Mfr # 6FAP3
Zoro # G3277836
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL/32 oz.
- Height 180mm
- Autoclavable No
- Width 71mm
- Depth 125mm
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J884
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 5YHH9
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J905
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J891
- LAB SAFETY SUPPLY Bottle, 500 mL, HDPE, PK12 9W698
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 6FAJ3
- LAB SAFETY SUPPLY Safety Coated Bottle, 94mm H, 4 oz., PK24 52JZ79
- LAB SAFETY SUPPLY Safety Coated Bottle, 137mm H, 8 oz., PK24 52KA61
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 52JZ47
- SP SCIENCEWARE Dispensing Bottle, 30mL, PK12 F11637-0001
- BEL-ART Safety Vented Wash Bottle, Isopropanol, 16oz, 3/PK 248674
- Lab Safety Supply Labware