Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw Refill, zinc Steel Oval Head 60 PK (Discontinued)
Mfr # 1YU19
Zoro # G3277994
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Oval
- Material Steel
- Finish Zinc
- Size #8 x 5/8 in