Carhartt
Pants, Blue, Cotton, 34 x 36 In.
Mfr # FRB100-DNM 34 36
Zoro # G3278983
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material Trade Name 100% Cotton
- Inseam 36 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 34 in
Explore More Products
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Pants, Blue, 38 x 32 In., 15.2 cal/cm2 FRB13-DNM 38 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 32
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 FRB13-DNM 34 34
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. FRB100-DNM 40 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 30
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's 10017262
- PROPPER EMS Pants, 34in x 30in, Regular, Black F52855000134X30
- Carhartt Workwear and Protective Clothing