Adams Rite
Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure
Mfr # 7130-510-628-00
Zoro # G3279157
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Standard-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 1/8 in
Explore More Products
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure 7140-510-628-00
- ADAMS RITE Electric Strike, 24VAC/12VDC, Standard-Duty, Fail Safe/Secure 7140-540-313-00
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum 7101-310-628-00
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure 7100-510-313-00
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure 7100-540-628-00
- ADAMS RITE 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Duronodic Dark Bronze 7440-313
- ADAMS RITE Electric Strike 24V AC Fail Secure for Hollow Metal and Wood Jambs Clear Anodized Aluminum 717054062800
- ADAMS RITE 7401628 Ultraline Radius Electric Strike for Radius Jambs Clear Anodized Aluminum 7401628
- ADAMS RITE 4001011335 MS Deadlock Flat Square Box Strike Black Anodized 4001011335
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass 001-24AC
- ROFU ROFU Electric Strikes 1400-05G
- Adams Rite Electromagnetic Locking Systems