Dayton
Pump, Effluent, 1/2 HP, Height: 13"
Mfr # 4HU73
Zoro # G3279692
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Thermoplastic
Replacement Parts
Explore More Products
- DAYTON Pump, Effluent, 1 HP 3BB86
- DAYTON Pump, Effluent, 1/2 HP 4LE10
- DAYTON Pump, Effluent, 1hp 3BB85
- DAYTON Pump Effluent, 1/2hp 4HU70
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max 4NY25
- DAYTON Pump, Effluent, 1 HP 4HU78
- DAYTON Effluent Pump, Submersible, 4/10 HP 2JGA2
- ZOELLER 115V 1/2 HP 10 Amp Manual Effluent Pump 153-0002
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 8.9A F188
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft 512001
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch 151-0005
- Dayton Effluent Pumps