Zoro Select
O-Ring, Dash 116, Viton, 0.1 In., PK10
Mfr # 1RGU7
Zoro # G3280995
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 102, Viton, 0.1 In., PK50 U38871.009.0006
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 1RHY2
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 U38871.012.0031
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 1RFV1
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 1CTB2
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 ZUSAHSQ70110
- ZORO SELECT Buna-N O-Ring, 2mm Wide 6.5mm ID, PK50 ZUSAH2X6.5
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 121, PK10 ZUSAH70LUB121
- ZORO SELECT Square Profile Viton O-Ring, Dash 109, PK25 ZUSAVSQ70109
- ZORO SELECT O-Ring, Dash 363, Buna N, 0.21 In., PK5 U38801.018.0650
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 1RFZ9
- Zoro Select Individual & Bulk O-Rings