Zoro Select
1/2" Socket Weld SS Union
Mfr # 4307006162
Zoro # G3281354
$47.94
40% off
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT 1/8" Socket Weld SS Union 4307006150
- ZORO SELECT 1-1/4" FNPT 316 SS 90 Degree Elbow 609E111N114
- ZORO SELECT Hex Plug, 4", 150,304, Thrd Heavy 4381032110
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Socket Plug 40SP112N114
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd 4381036240
- ZORO SELECT 1-1/2" FNPT 304 SS Union 400U111N112
- ZORO SELECT 3/4" FSW 304/304L SS SW Outlet 150771350212
- ZORO SELECT Reduce Coupling, 2"x3/4", 150,304, Thrd 4381032520
- ZORO SELECT Reducing Tee, SS, 2 1/2 x 2 1/2 x 1 1/2 in 4381014750
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling 4307000500
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd 4381032330
- Zoro Select Fittings