Zoro Select
Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 25 PK
Mfr # TWWIX031-025BX
Zoro # G3282036
$14.78
4% off
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Dia. 0.692 in
- Overall Height 0.073 in
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK TWWIX050-025BX
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK TWWIX037-025BX
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK WAV310SS
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK TWWIX068-010BX
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK TWWIS062-050BX
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK TWWIS075S-025BX
- ZORO SELECT Wave Washer, Fits Bolt Size 13/16 in Stainless Steel, Plain Finish, 500 PK TWWIX081-500BX
- ZORO SELECT Wave Washer, Fits Bolt Size 7/16 in Steel, Plain Finish, 2000 PK TWWIS043-2000BX
- ZORO SELECT Wave Washer, Fits Bolt Size #5 18-8 Stainless Steel, Passivated Finish, 10 PK WAV105SS
- MTD Washer-Wave 736-05033A
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK TWWIS025-2500BX
- Zoro Select Wave Washers