Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 20, 600VAC, 3 Pole, FAL Series (Discontinued)
Mfr # FAL36020
Zoro # G3282675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FAL
- Amps 20
- Number of Poles 3
- AC Voltage Rating 600VAC
- Circuit Breaker Type Standard