Dickson
Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60
Mfr # C026
Zoro # G3283427
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 200 psi
- Recording Time (Day) 1
- For Use With Mfr. No. PW455
Explore More Products
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 C453
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 C181
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 C447
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 C479
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 C428
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 C448
- DICKSON Chart, 8 In, +50 to +150 F/C, 7 Day, PK60 C450
- DICKSON Chart Paper, 3In, PK60 C303
- DICKSON Chart, 6 In, Range 0 to 14, 7 Day, PK60 C668
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 00215303
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 C667
- Dickson Circular Charts