Zoro Select

Clevis Pin, Std, Steel, 0.437x4 In, PK10


$14.29
/pk 10, $1.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Head
  • Basic Material Steel
  • Fastener Finish Plain
See all product information