Carol
Comm Cable, Shielded, 20/2, 1000 Ft.
Mfr # C2524A.41.10
Zoro # G3284145
$439.81
18% off
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 1000 ft.
Explore More Products
- CAROL Comm Cable, Plenum, 22/16,500 Ft. 4EPL4S.38.05
- CAROL Tray Cable, Unshielded, 18/2 C0435A.41.10
- CAROL Computer Cable, Shielded, 22/10, 1000 Ft. C0765A.41.10
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L E2208S.41.86
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. C2420A.38.10
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. C0453A.41.10
- CAROL Multi-Conductor, Red Jacket, 500 ft. L E1504S.25.03
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L C2539A.41.10
- CAROL Computer Cable, Shielded, 22/4, 1000 Ft. C0972A.41.10
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. C2523A.41.10
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. C1644A.18.10
- Carol Communication Cables