Schneider Electric
Lamp Module and Contact Block, 22mm, 2NO
Mfr # ZB4BW0B13
Zoro # G3284766
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Voltage 24V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Type Led
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand 9001KM38
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC XB5AVG1
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens 9001SKP38LRR31
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan 9001KM35
- SCHNEIDER ELECTRIC Pilot Light Head, Universal, 22mm, Round ZB4BV003
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC XB5AVB3
- SCHNEIDER ELECTRIC Hazardous Location Green LED Pilot Light XB4BVBM3GEX
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED 9001KT38LR
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC ZB4BW0G55
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC ZB5AW0G15
- ZORO SELECT Flat Indicator Light, Blue, 12VDC 24M130
- Schneider Electric Switches