Zoro Select
Corner Guard, Almond, 1x48in, Hardware FR
Mfr # 5KZL9
Zoro # G3285186
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Finish Smooth
- Width 1 in
Explore More Products
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware 5KZK4
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR 6YDE7
- ZORO SELECT Corner Guard, Silver, 1x48in, Hardware FR 5KZK7
- ZORO SELECT Corner Guard, Flame Retardant, Black, 2"W X 96"H 19F846
- ZORO SELECT Corner Guard Gray 4x48 Adhesive 5KZP9
- ZORO SELECT Corner Guard, Black/Yellow, 4-3/4"W X 31-1/2"H 31CA25
- ZORO SELECT Corner Guard Almond 4x48 Adhesive 5KZN7
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H PVC-A-3-BG
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive 5KZP0
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood VA0348F262N
- ZORO SELECT Corner Guard Silver 3x48 Adhesive 5KZL2
- Zoro Select Molding & Millwork