Solberg
Filter Element, Paper, 2 Microns
Mfr # 274P
Zoro # G3285852
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 8 in
- Outside Dia. (In.) 11 3/4 in
- For Use with Blower No. 2EPR7, 2EPR9, 2EPT1
- Height (In.) 9 5/8 in
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Microns 275P
- SOLBERG Coalescing Cartridge Filter, 24 cfm FG10
- SOLBERG Coalescing Cartridge Filter, 4 cfm FG3
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-09
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD 32-18
- SOLBERG Filter Element, Paper, 2 Microns 30P
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-15
- SOLBERG Filter Element, Polyester, 5 Micron 847
- SOLBERG Filter GMAC19
- MOTOR GUARD Sub-Micronic Filter Element 375
- MASTER PNEUMATIC AID FILTER 3/4 BFD380-6
- Solberg Compressor Air Filters