Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, Viton, Gear
Mfr # ML322V 6
Zoro # G3287076
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. GLB33E D 2
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT BB2-100 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner HP1WCS4212 4
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In ML232B
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1LCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner CL223E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Viton Liner MW222V 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, Buna Liner ML222B 5
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 5 In HW234V
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1WCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner ML222V 4
- Milwaukee Valve Butterfly Valves