Shop Alternate Products
This Product is Discontinued
Te-Co
Flat Washer, Fits Bolt Size 1 1/4 in , Steel Black Oxide Finish (Discontinued)
Mfr # 42611
Zoro # G3287137
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1 1/4 in
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.281 in