Zoro Select
3/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A
Mfr # BULK-RS-H40MIL-42
Zoro # G3287313
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Viton, 1/32"Th, 36"x2", 70A BULK-RS-V75-252
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A BULK-RS-H60-250
- ZORO SELECT Silicone Sheet, 60A, 5'x36"x0.375", Red BULK-RS-S60-265
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-299
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 60A BULK-RS-S60-13
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W BULK-RS-H60-134
- ZORO SELECT Neoprene Roll, 60A, 20'x36"x0.375", Black BULK-RS-N60FP-64
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A BULK-RS-N40-890
- ZORO SELECT Neoprene Roll, 90A, 30'x36"x0.25", Black BULK-RS-N90-90
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 12" Width x 12" Length - 5 Pack 20-101
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK 64335
- Zoro Select Rubber Sheets & Strips