Signet

Paddlewheel Flowmeter


$645.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Polypropylene
  • Type Paddlewheel
  • For Pipe Size 5 to 8 in
  • Connection Type BSPT
  • Max. Pressure 180 psi @ 68 Degrees F
See all product information