Shop Alternate Products
This Product is Discontinued
Zoro Select
EMT Connector, Insulated, 1/2 In (Discontinued)
Mfr # 2DCP2
Zoro # G3287891
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Standards UL
- Conduit Trade Size 1/2 in