Shop Alternate Products
This Product is Discontinued
Zoro Select
Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 5 PK (Discontinued)
Mfr # 6AY93
Zoro # G3288153
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Drive External Hex
- Material Grade/Class Class 8.8