Ruland
Coupling, Oldham Clamp, Bore 3/8 In
Mfr # OCT21-6-A
Zoro # G3289045
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in
- Max. RPM 4,500 RPM
- Outside Dia. 1.313 in
- Material Aluminum
Explore More Products
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum MRSS6-1.5-1.5-A
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In FCR24-10-8-A
- RULAND Coupling, Oldham Coupling Disc OD36/57-AT
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In FCR24-10-10-A
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum BCK36-16-12-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum BCK26-3/4"-16MM-A
- RULAND Slit Coupling, Clamp, Short, Bores 10x4mm, OD 20.0mm, Aluminum MRSC20-10-4-A
- RULAND CntrlFlx Cplng Hub, Single, Bore 13mm, OD56.0mm, Aluminum, MCPRS56-13-A MCPRS56-13-A
- RULAND Oldham Coupling Disk, 16/25 OD, PEEK OD16/25-PEK
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.875", OD 2.250", L 3.200", Alum BCK36-16-14-A
- RULAND Coupling, Oldham Coupling Disc OD8/13-AT
- Ruland Motion Control Couplings