- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, Silver, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Label, Silver, Labels/Roll: 100 (Discontinued)
Mfr # PTL-37-428
Zoro # G3289727
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 3"
- Length 1-29/32"
- Height 1-29/32"
- Brand Brady
- MFR #PTL-37-428
- Zoro #G3289727
- UPC #662820184454
- Country of OriginMexico
Dimensions
Width | 3" |
Length | 1-29/32" |
Height | 1-29/32" |
Label Height | 1 29/32 in |
Label Width | 3 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 29/32 in x 3 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | Silver |
Material | Polyester |
Labels per Roll | 100 |
Adhesive | Yes |
Temp. Range | -40 Degrees to 248 Degrees F |
Application | Lean and General Labeling |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Background Color | Silver |
Tape Format | Die Cut - Tag |
Legend | No Legend |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Label Type | Polyester |
Label Material | Polyester B428 |
Label & Ribbon Color - Rating & Name Plate Labels | Gray |
Adhesive Strength - Rating & Name Plate Labels | Permanent |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Label Finish | Matte |
Label Shape | Rectangle |
Maximum Service Temperature | 248 Degrees F |
Product Type | Tracking Labels |
Adhesive Properties | Permanent Adhesive |
Secondary Label Included | No |
For Print Method | Thermal-Transfer |
Labels per Row | 1 |
Material Series | B-428 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Inkjet Printable | No |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Label Color & Finish - Rating & Name Plate Labels | Gray ( Matte ) |
Label Media Format | Precut Roll |
Label Thickness | 0.0044 in |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Acrylic |
Label Color | Gray |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M61-R4310, M71-R4300, R4310