Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia.
Mfr # HO-200SS
Zoro # G3289842
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.122 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.062 in
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. HO-187SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. HO-156SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. HO-168SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK HO-62SS
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. WHM-300-S02
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. U36050.375.0001
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1/2 in Bore Dia., 25 PK KG-50ST OIL
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK KG-25SJ
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK KG-31SJ
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK M36050.072.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. U36050.575.0001
- Zoro Select Internal Retaining Rings