Zoro Select
Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft
Mfr # 2ZDF5
Zoro # G3289937
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 43 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft 2ZDG2
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft 2ZDE8
- ZORO SELECT Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft 2ZDJ7
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft 2ZDG7
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft 2ZDG9
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft 2ZDH9
- PEERLESS CHAIN #2 STR COIL 400 FT/PL ZN, 5360235 5360235
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded 5510615
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. 11A-38G720
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail T0143426
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail T0140423
- Zoro Select Chains, Ropes & Cables