Baldwin Filters
Hydraulic/Transmission Element, 9-3/16 In
Mfr # PT189
Zoro # G3290411
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Height 9 3/16 in
- Includes Reinforced Center Tube
- Length 9 3/16 in
- Fluid Type Hydraulic/Transmission
Explore More Products
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In BT420
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In BT9402
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In 19992
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In BT8486
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In BT8415
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In BT371-MPG
- BALDWIN FILTERS Transmission Filter, 5-15/16 x 1-3/4 In 20013
- BALDWIN FILTERS Transmission Filter, 2-7/8 x 8-7/16 In S16-1
- BALDWIN FILTERS Transmission Filter, Element, 8-3/4" L 20033
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In BT739
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" A-B1OF212
- Baldwin Filters Transmission Filters