Ldi Industries
Sight Plug Gage, NPT 3/4-14 Inch
Mfr # LSP51-05
Zoro # G3290865
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 3/4-14
- Type High PSI Fused Liquid Level
- Body Steel
- Sight Dia. (In.) 3/4 in
- Max. Operating PSI 1,500
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-09-01
- LDI INDUSTRIES Sight Plug Gage, NPT 2-11 1/2 Inches LSP51-09
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-06-01
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, NPT: 3/8-18 LSP151-03-01
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI LSP151-04-01
- LDI INDUSTRIES Sight Plug Gage, NPT 1-11 1/2 Inch LSP51-06
- ELESA Oil level sight glass, HE.45 HE.
- LENZ Sight Window Fluid Level With Reflector 3/4’’ NPT, 1500 PSI, 500 F 202302
- ELESA Oil level sight glass, HE.35 HE.
- ELESA Oil level indicators, HCX.127-VT-M12 HCX-VT
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 TLT-G3/4
- Ldi Industries Sight Plugs