Vermont Gage
Go/No Go Plug Gage Assy, #2-64 UNF 2B
Mfr # 301106040
Zoro # G3291346
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 1/4"; NoGo: 3/16"
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.0046 in. dia. 141200460
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401107010
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. 141144480
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel 421102520
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H 302111530
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-24 UNEF 2B 301149040
- VERMONT GAGE Plug Gage, Tool Steel, 0.8624 in. dia. 141186240
- VERMONT GAGE Plug Gage, Class X, 0.1482 in. dia. 141114820
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.8980 in. dia. 141289800
- INSIZE Thread Plug Gage, Thread Size 3/8"-24 4131-3C2
- HHIP 7 Piece 2B Thread Plug Gage Go-Nogo Set With Handle 4101-0260
- Vermont Gage Plug Gauges