Lamp
Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes
Mfr # HH-KL160
Zoro # G3292177
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 13/64 in
Explore More Products
- LAMP Pull Handle, 3-17/32 In. H, Unthr. Through Holes FT-280
- LAMP Pull Handle, 316 Stainless Steel, Satin EK-S640/S
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-96
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Pull Handle, Satin, 3-1/2 In. H EK-R635/S
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes PT-148
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-160
- LAMP Pull Handle, 316 SS, 6 In. H, Polished, Threaded Holes EK-S660/M
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-FB-3/S
- ELEMENTS BY HARDWARE RESOURCES 320 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull 625-320MB
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Satin Brass Contemporary Drawer Pull BP7470320160
- Lamp Cabinet Handles & Pulls