Zoro Select
M3.5-0.60 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035200-100P1
Zoro # G3292204
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD040350-100P1
- ZORO SELECT M3.5-0.60 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035350-100P1
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD025080-100P1
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1ZE34
- ZORO SELECT #6-32 x 1 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0616MSPN
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0225
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK MS35207-263
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK 1508MPU
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK MPPD050080-1000P2
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 51558
- ZORO SELECT M5-0.80 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0035
- Zoro Select Machine Screws