- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Sensors
- /
- Sensor Cordsets & Receptacles
- /
- Cordset, 3 Pin, Receptacle, Female
Shop Alternate Products
This Product is Discontinued
Brad Harrison
Cordset, 3 Pin, Receptacle, Female (Discontinued)
Mfr # 403001A10M020
Zoro # G3292222
This Product is Discontinued
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 3
- End 1 Thread M8
- Wire Size 24 AWG
Customers Also Purchased
- Brand Brad Harrison
-
MFR #
403001A10M020
-
Zoro #
G3292222
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
Jacket Color | Yellow |
End 1 Number of Pins | 3 |
End 1 Thread | M8 |
End 2 Thread | Not Applicable |
End 1 Connection Type | M8 |
End 2 Connection Type | Bare Wire |
Features | Threaded Coupling to withstand Harsh Industrial Environments |
NEMA Rating | 6P |
Standards | CSA Certified, UL Listed |
IP Rating | IP67 |
Max. Amps | 4 A |
End 1 Gender and Plug End | Female Right Angle |
Number of Conductors | 3 |
Jacket Material | PVC |
End 2 Gender and Plug End | Bare Wire |
Temp. Range | -4 Degrees to 221 Degrees F |
Cable Jacket Material | PVC |
Number of Wires | 3 |
End 1 Gender | Female |
Maximum Operating Temperature | 221 Degrees F |
Cordset Configuration | M8 Female Right Angle X Bare Wire |
Temperature Range | -4 Degrees F to 221 Degrees F |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -4 Degrees F |
Cordset Type | Single-Ended |
Cable Jacket Color | Yellow |
Connector Type | M8 |
End 2 Gender | Not Applicable |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed, NEMA Rating 6P