Ashcroft
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L160#
Zoro # G3292536
$158.60
57% off
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black 451259SD04L200#
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black 451259SD4L15#
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black 451259SD04L3000#
- ASHCROFT 4-1/2In 1/4In 0-700Kpa Npt Pressure Gauge 45-1377-AS-02B-XNH
- ASHCROFT Pressure Gauge 201032S75L160#
- ASHCROFT Panel Mount Pressure Gauge 20W1001TH 01B XUCZG 30#
- ASHCROFT Pressure Gauge 401008S01B3000#
- ASHCROFT 6IN 1/2IN 0-1000PSI NPT PRESSURE GAUGE 60-1220-S-04L-1000
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black 601082PS02L5MC4
- JONES STEPHENS Sillcock Water, 200 PSI, Gas T-Gaug Asm G64101
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black 60-1082AS 02L 300 PSI
- Ashcroft Pressure Gauges