Lincoln
Digital Oil Meter, 4.0 GPM, 1500 PSI
Mfr # 967
Zoro # G3292721
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals L or gal
- Dial Graduation L/gal
- Operating Pressure (PSI) 1,500 psi
- GPM 4.0
- For Use With Anti-Freeze, Motor Oils
Explore More Products
- LINCOLN Straight Oil Meter Swivel, 1000 PSI 90464
- LINCOLN Analog Oil Meter 3867
- LINCOLN Analog Oil Meter 877
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure 980
- LINCOLN Analog Oil Meter 3866
- ARO Grease Control Valve, Silver, 7500 psi 636103
- SCHLEY PRODUCTS Ford 6.7L Power Strke Diesel Injctr Pllr 16300
- LIQUIDYNAMICS Grease Meter, Flex Spout Z Swivel 100452
- LIQUIDYNAMICS Grease Meter, Rigid Spout Z Swivel 100451
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning NH1
- ROBINAIR R134A Pag Oil Injector 18480
- Lincoln Oil Metering