Zoro Select
1" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-NHS50-941
Zoro # G3293753
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-NHS50-895
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-NHS50-882
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-NHS50-929
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft BULK-RS-SBR75-181
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-BHS40-224
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr BULK-RS-S60CLRFDA-50
- ZORO SELECT EPDM Roll, 60A, 60'x36"x3/32", Black BULK-RS-E60-234
- ZORO SELECT Viton Rubber Sheet No Adhesive, 75A, 1/32"T x 36"W x 36"L BULK-RS-V75-15
- ZORO SELECT Neoprene Sheet, 60A, 36"x12"x3/32", Black BULK-RS-N60TXT-51
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red 35-007-250
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-N50-128
- Zoro Select Rubber Sheets & Strips