Ge
Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series
Mfr # THQB32090
Zoro # G3293972
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32015
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1125
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1115AF2
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2130HID
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THHQL Series THHQL2160
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEY320
- GE Molded Case Circuit Breaker, 30 A, 347/600V AC, 2 Pole, Free Standing Mounting Style, FBN Series FBN26TE030R
- GE Molded Case Circuit Breaker, 40 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYF240
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYH2020B
- SIEMENS IEC Supplementary Protector, 4 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62047
- SIEMENS 20 Amp Tandem Single Pole Type QT Circuit Breaker Q2020U
- Ge Circuit Breakers