- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, 13-1/4 In, 115/230V
Dayton
Upblast Ventilator, 13-1/4 In, 115/230V
Mfr # 4HZ45
Zoro # G3294243
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,187.99
Item successfully saved to ''
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
- Brand Dayton
- MFR #4HZ45
- Zoro #G3294243
- UPC #190735326244
- Country of OriginUnited States
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension C | 23 3/4 in |
Dimension D | 17 3/8 in |
Overall Dia. | 24 7/8 in |
Dimension B | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Length | 22 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Width | 22 in |
Shaft Dia. Wheel End | 1/2 in |
Wheel Dia. | 13 1/4 in |
Dimension A | 22 in |
Overall Height | 30 in |
Overall Width | 24 7/8 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Housing Length | 24.9 in |
Overall Depth | 25 1/2 in |
Base Dimension | 22 in Square |
Base Diameter | Not Applicable |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 1/2 in |
Wheel Diameter | 13 1/4 in |
Overall Diameter | 24 7/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/230V AC |
Motor HP - Roof Ventilators | 3/4 hp |
CFM @ 0.000-In. SP | 2366 |
CFM @ 0.500-In. SP | 2122 |
Sones @ 0.125-In. SP @ 5 Ft. | 18.6 |
Max. BHP | 0.6 |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX61 |
CFM @ 0.750-In. SP | 1994 |
CFM @ 1.500-In. SP | 1365 |
Requires | Roof Curb for New Installation |
Max. Operating Amps | 10.6/5.3 |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX55 |
Recommended 8 In. Fixed Curb Item No. | 4HX39 |
CFM @ 1.250-In. SP | 1646 |
Motor HP | 3/4 |
CFM @ 1.000-In. SP | 1838 |
CFM @ 0.625-In. SP | 2061 |
Recommended 12 In. Fixed Curb Item No. | 4HX47 |
CFM @ 0.875-In. SP | 1926 |
Speed Controllable | No |
Sones @ 0.500-In. SP @ 5 Ft. | 18.0 |
Drive Type | Direct Drive |
Sones @ 0.250-In. SP @ 5 Ft. | 18.4 |
Item | Centrifugal Upblast Roof Exhaust Fan |
Wheel Material | Aluminum |
Hz | 60 |
CFM @ 0.375-In. SP | 2183 |
Recommended Damper Stock No. | 4HX65 |
Mounting Location | Roof |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Max. Inlet Temp. | 300 Degrees F |
Standards | AMCA Sound and Air, UL/cUL 762 |
CFM @ 0.125-In. SP | 2305 |
Phase | 1 |
Motor Voltage | 115/230 |
CFM @ 0.250-In. SP | 2244 |
Assembled/Unassembled | Assembled |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
Drive Package Included | Yes |
RPM | 1725 |
Includes | NEMA 1 Junction Box |
Housing Material | Aluminum |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Features | Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
For Air Type | Kitchen Air |
Includes Drive Package | Yes |
Motor Efficiency | Standard Motor |
Motor Enclosure Design | Open Dripproof (ODP) |
Wheel & Housing Material | Aluminum / Aluminum |
Wheel Type | Backward Inclined |
Nameplate Voltage | 115/230V AC |
Grease Capacity | Standard Grease |
Safety Features | Fully Rolled Windband |
Exhaust Airflow @ 0.000 in SP | 2,366 cfm |
Maximum Fan Speed | 1,725 RPM |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Maximum Inlet Air Temperature | 300 Degrees F |
Motor Horsepower | 3/4 hp |
Frequency | 60 Hz |
Electrical Connection | Power Cord |
Maximum Static Pressure | 3/8 in wc |
Maximum Ambient Temperature | 300 Degrees F |
Airflow @ 0.000 in SP | 2,366 cfm |
Resistance Properties | Spark Resistant |
Motor Location | Out of Airstream |
Mount Type | Roof Curb |
Current | 7.0/3.5 A |
Exhaust Airflow @ 0.250 in SP | 2,244 cfm |
Exhaust Airflow @ 0.125 in SP | 2,305 cfm |
High-Efficiency Motor | No |
Base Shape | Square |
Exhaust Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
Brake Horsepower | 3/5 hp |
Spark Resistant Construction Type | A |
Motor Enclosure | Open Dripproof |
Assembly | Assembled |
Motor Speed | 1,725 RPM |
Housing Material Fabrication | Spun |
Includes Motor | Yes |
Compatible Curb Manufacturer Part Number | 3AZK1 to 3AZK9, 3AZL1 to 3AZL3 |
Nominal Voltage | 115/230V AC |
Exhaust Airflow @ 0.375 in SP | 2,183 cfm |
Exhaust Airflow @ 0.500 in SP | 2,122 cfm |
Mounting Orientation | Vertical |
Sound Level | 14.1 sones @ 1.500 in SP and 5 ft, 15.3 sones @ 1.250 in SP and 5 ft, 16.4 sones @ 1.000 in SP and 5 ft, 16.8 sones @ 0.875 in SP and 5 ft, 17.2 sones @ 0.750 in SP and 5 ft, 17.6 sones @ 0.625 in SP and 5 ft, 18.0 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.375 in SP and 5 ft, 18.4 sones @ 0.250 in SP and 5 ft, 18.6 sones @ 0.125 in SP and 5 ft, 18.8 sones @ 0.000 in SP and 5 ft |
Exhaust Airflow @ 0.500 in SP - Range | 2,000 to 4,999 cfm |
For High-Static Pressure Applications | No |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 2,366 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Replacement Parts
- $298.996% off
On page
1 of 1
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 11 In 6KWK6
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V 7AX11
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In 6KWK7
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 4YC64
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In 16D529
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In 4YC76
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V 7AX24
- DAYTON Ventilator Package, 208/230/460V, 50" dia. 65DG93
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In 38AX32
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V 7AX13
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V 7AX23
- Dayton Direct Drive Centrifugal Exhaust Ventilators