Shop Alternate Products
This Product is Discontinued
Robertshaw
Hot Surface Igniter, LP/NG, 120VAC, 2-1/2" L., Silicon Nitride, Mounting (Discontinued)
Mfr # 41-404N
Zoro # G3294365
This Product is Discontinued
Key Features
- Gas Type LP/NG
- Length (In.) 2-1/2
- Tip Style Flat Blade
- Type Silicon Nitride
- Voltage 120