Metro
Adjustable Wire Shelf, 18"D x 72"W, Green
Mfr # A1872NK3
Zoro # G3294471
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 5
- Color Green
- Finish Epoxy Coated
Explore More Products
- METRO Wire Shelf, 18"D x 24"W, Silver 1824NS
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome 2436QC
- METRO Wire Shelf, 18"D x 60"W, Chrome 1860NC
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome A2436NC-4
- METRO Wire Shelving, Shelf, Metal, Adjustable 5A527K3
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome 63P-4,2460NC-4
- METRO Wire Shelf, 14x72in, LdCap 600lb 1472NK3
- METRO Wire Shelving, 24"D x 48"W x 54-9/16"H, 4 Shelves, Chrome 54P-2,2448NC-4,9995Z-8
- METRO Wire Shelf, 24"D x 72"W, Green PR2472NK3
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black 5GPL3
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome 45VY05
- Metro Wire Shelving