Blanket Wound Filter Cartridge, 45 gpm, 50 Micron, 4-5/8" O.D., 20 in H (Discontinued)
- Mfr # AP814-2
- Zoro # G3295232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP814-2
Zoro #
G3295232
UPC #
016145814204
Country of Origin
United States
Dimensions
Height
20 in
Inside Dia.
1 in
Outside Dia.
4-5/8"
Details
Application
Whole House, Prefiltration
Flow Rate
45 gpm
For Use With
Aqua-Pure Model AP802 and Other Applicable Filter Housings
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
50
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Reduces
Rust and Sediment
Standards
FDA, CFR 21
Filter Media
Polypropylene
Item
Blanket Wound Filter Cartridge
Material of Construction
Polypropylene Wound
Description
Blanket Wound Filter Cartridge, Reduces Rust and Sediment, Flow Rate 45 gpm, Filter Media Polypropylene, For Use With Aqua-Pure Model AP802 and Other Applicable Filter Housings, Application Whole House, Prefiltration, Standards FDA, CFR 21
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.