Brady
Label, White, Labels/Roll: 100
Mfr # PTL-38-422
Zoro # G3296194
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Material Polyester
- Legend No Legend
- Color White
- Height 1-29/32"
Explore More Products
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W A62-3-427
- BRADY Tape, Yellow, Labels/Roll: Continuous B30C-4000-581-YL
- BRADY Label, Light Gray, 1 in. H, 2 in. W B33-17-486
- BRADY Label Cartridge, Yellow, 1-4/5 In. W M71EP-169-593-YL
- BRADY Label, Vinyl, Color Yellow, 2" W M6C-2000-595-YL
- BRADY 1-1/2" x 1-1/2" Yellow on Translucent Cartridge Label M71-32-427-YL
- BRADY Label, White/Translucent, Labels/Roll: 1000 THT-183-461-1
- BRADY Tape Cartridge, Gray, 100 ft. L, 4 In. W 113218
- BRADY Label Roll, White, Labels/Roll: 3000 B33-199-482
- BRADY Label Cartridge, Silver, Polyester, 3 In. W M71-37-486
- BRADY Precut Label Roll Cartridge, Yellow, Gloss M4C-750-584-YL
- Brady Safety Labels