- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 4-1/2" Heavy Duty Combination Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
4-1/2" Heavy Duty Combination Vise with Swivel Base (Discontinued)
Mfr # 1745
Zoro # G3297122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 4-1/2"
- Material Ductile Alloy
- Duty Rating Heavy Duty
- Max. Opening 4"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
1745
-
Zoro #
G3297122
- UPC # 019907631996
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 4-1/2" |
Throat Depth - Vises | 3 1/4 in |
Overall Width | 7-3/4" |
Throat Depth Range | 3 in to 5 in |
Jaw Width - Vises | 4 1/2 in |
Overall Height | 8-7/8" |
Jaw Width Range | 3 in to 5 in |
Throat Depth | 3-1/4" |
Overall Length | 17-1/4" |
Mounting Hole Dia. | 1/2" |
Details
Material | Ductile Alloy |
Duty Rating | Heavy Duty |
Max. Opening | 4" |
Base Type | Swivel |
Deep Throat | No |
Body Casting Tensile Strength | 60,000 psi |
Max. Opening Range | 3 in to 5 in |
Pipe Jaw Included | Yes |
Max. Opening - Vises | 4 in |
Base Type - Vises | Swivel |
Material -Vises | Ductile Alloy |
Item | Combination Vise |
Jaw Face | Reversible With 1 Side Serrated, 1 Side Smooth |
Reversible | No |
Number of Lock Down Bolts | 2 |
Number of Mounting Points | 4 |
Features | Large Anvil, Steel Jaws, Slide Bar Precision Keyed to 0.003" Fit, Precision Thrust Bearing, Enclosed Screw Assembly, Fully Enclosed Spindle and Nut |
Jaw Face - Vises | 1 Side Serrated, 1 Side Smooth |
Swivel Angle | 360 Degrees |
Item - Vises | Combination Vise |
Pipe Capacity - Vises | 1/4 in to 2 1/2 in |
Swivel Angle - Vises | 360 Degrees |
Quick-Acting | No |
Jaw Type | Replaceable |
Product Grouping - Vises | Bench Vises |
Body Casting | 60,000 psi |
High Visibility | No |
Duty Rating - Vises | Heavy Duty |
Pipe Capacity | 1/4" to 2-1/2" |
High-Visibility | No |
Description
Combination Vise, Throat Depth 3-1/4 In., Base Type Swivel, Features Large Anvil, Steel Jaws, Slide Bar Precision Keyed to 0.003 in Fit, Precision Thrust Bearing, Enclosed Screw Assembly, Fully Enclosed Spindle and Nut, Number of Lock Down Bolts 2, Overall Height 8 7/8 in, Overall Length 17 1/4 in, Overall Width 7 3/4 in
Replacement Parts
- $26.5221% off
On page
1 of 1