Shop Alternate Products
This Product is Discontinued
Rubbermaid
Fifth-Wheel-Steer Trailers, 73-3/8 In. L (Discontinued)
Mfr # FG9T1100BLA
Zoro # G3297612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 15-1/8"
- Overall Length 70"
- Overall Width 40"
- Color Black
- Load Capacity 1000 lb.