Shop Alternate Products
This Product is Discontinued
Tough Guy
3-1/4" W Bottle Brush, 9-1/2" L Handle, 6-1/2" L Brush, Green, Plastic, 16" L Overall (Discontinued)
Mfr # 1YTN8
Zoro # G3298337
This Product is Discontinued
Key Features
- Bristle Color Green
- Brush Length 6-1/2"
- Handle Length 9-1/2"
- Handle Color White
- Bristle Material Polyester